Beli mitutoyo digital dial indicator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Digital IndicatorDeskripsi:The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
- Mitutoyo DIGITAL INDICATOR ABS 25/0.01MM 575-121 (Indikator Dial Stroke Panjang)Deskripsi:The Mitutoyo ABS digital ID-U digital indicators with a slim, simple design provide up to a 25.4mm/1” range that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 8mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements. The indicator’s 23mm depth and approximately 20,000 hour battery life makes it suitable for installing in measuring devices.atribut:
- Units: Metric
- Max Range (mm): 25.4
- Resolution (mm): 0.01
- Accuracy (mm): ±0.02
- Stem Diameter (mm): 8
- Back Type: Flat Back
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 20,000 hours under normal use
- Display: LCD
- IP Rating: IP42
- ISO/JIS Type: Yes
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Maximum Response Speed: Unlimited
- Measuring Force (N): 1.8 or less
- Mitutoyo Part Number: ID-U1025
- Optional Accessories: 540774, 905338, 905409
- SPC Output: Yes
- Technology: Digimatic
- Thread Type: M2.5x0.45
- Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)Deskripsi:Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
- Mitutoyo 543 Series ABS Digimatic Indicator ID-CX (Indikator Dial Stroke Panjang)Deskripsi:Function : Zero set (INC length measurement system), Preset (ABS length measurement system origin setting), Direction switching, Tolerance judgment, 330 degrees display rotation function, Display value hold (when no externally connected device is installed), Calculation f (x) = Ax, data output (when external connection device is installed), function lock, low battery alarm, error alarmatribut:
- Power Supply: SR44 (button type, silver oxide battery) x 1
- Series: 543
- Mitutoyo Digitmatic Indicator (Indikator Dial Stroke Panjang)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang)Deskripsi:The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.atribut:
- Display: LCD
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Mitutoyo Digital Indicator & Set (Alat Ukur Ketebalan)Deskripsi:These digital indicators have a removable flat back that can be replaced with adjustable, center, or off-center back lug backs. They are commonly stem-mounted for and IP-rated for use in harsh environments.atribut:
- Bezel Type: Yes
- Case Type: Case
- Contact Point Shape: Radius
- Data Output Type: Cable
- Dial size (mm): 66x83.2
- Dimension Type: Inch/Metric
- IP Rating: IP42
- Included Certification: Certificate of Inspection
- Includes Battery: Yes
- Includes Case: Yes
- Minimum Measurement (inch): 0 (zero)
- Minimum Measurement (mm): 0 (zero)
- Non-Magnetic: No
- Number of Indicators: 1
- Operation Type: Plunger
- SPC Output: Yes
- Shock Resistant: No
- Standards: C0920; DIN40050 Part 1; IEC 60529; JIS D0207
- Variable Resolution: No
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- Insize Digital Bore Gauge for Small HolesDeskripsi:INSIZE 2152 Digital Bore Gauge merupakan ukur dimensi diameter internal bore kecil dari 6mm - 18.5mm. Setiap unit alat ukur INSIZE 2152 Digital Bore Gauge dilengkapi dengan mata ukur anvil presisi terbuat dari Ceramic Zirconia (2152-18) dengan dua titik tumpu agar memastikan akurasi dan daya tahan terhadap faktor perubahan suhu.Frame mikrometer bore gage ini terbuat dari material Steel sedangkan body dari polymer berlapis enamel. Dengan desain stem gagang berdiameter 8mm, anda juga bisa pasang dial indikator atau digital indikator gage merek lain agar sesuai dengan standar Jerman DIN 878 dengan Graduasi 0.002mm. Gagang dengan poros lebih panjang bisa dipasang untuk memungkinkan Anda mencapai diameter internal di area yang lebih dalam. INSIZE 2152 Digital Bore Gauge ini memiliki fitur dudukan indicatornya yang bisa dilepas-pasang.Dengan kombinasi Digital Test indicator gage INSIZE 2108-10F tampilan body juga bisa diputar kekiri-kanan dalam sudut 320°. Anda juga bisa pasang dengan test indikator digital-analog merek lain seperti Mitutoyo, Tesa, Mahr, atau apapun. Karena mekanisme linear encoder digital, satuan ukur bisa dikonversi dan ditransfer ke komputer via kabel data 7315-50M, 7302-40M, 7305-40M yang dijual terpisah. Dengan fasilitas kontrol proses statistik (SPC) di media spreadsheet seperti MS Excel komputer, memungkinkan pengukuran dan inspeksi fabrikasi Anda direkam dengan benar dalam dataset agar laporan inspeksi bisa tersusun rapi.Tentu dibutuhkan keterampilan untuk proses ukur dan interpolasi dengan menempatkan probe kepala anvil ukur lalu "digoyang-goyangkan hingga pas dan terbaca berkali-kali. Master ring tidak termasuk dalam paket penjualan. Anda bisa ukur ceruk, lubang, rongga dan groove pada beragam material kerja yang memmiliki tumpuan datar. Anda bisa secara presisi melakukan penyetelan kuncian dengan Ring Gage dalam satu set atau hanya unit terpisah. Seri INSIZE 2152 Digital Bore Gauge juga tersedia sebagai unit set kotak dengan sertifikat kalibrasi pabrikan.atribut:
- Note: With Electronic Test Indicator
- Reading (inch): 0.0001
- Reading (mm): 0.002
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo ABS DIGITAL INDICATOR 50.8/0.001MM 543-490B (Indikator Dial Stroke Panjang)Deskripsi:The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.atribut:
- Units: Metric
- Max Range (mm): 50.8
- Resolution (mm): 0.001
- Selectable resolution:: Yes
- Accuracy (mm): ±0.006
- Back Type: Flat Back
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 7000 hours under normal use
- Display: LCD
- ISO/JIS Type: Yes
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Measuring Force (N): 2.3 or less
- Optional Accessories: 905338, 905409, 540774, 21EZA200, 02ACA773
- Stem Diameter (mm): 8
- Thread Type: M2.5x0.45
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Insize Beveled Edge Square 4790 Seriesatribut:
- Number of Pieces: 1
- Finish: Satin Chrome
- Tongue Size (inch): 1/16x1-1/16x8
- Material: Stainless Steel
- HEYCO BradawlsDeskripsi:N = nickel platedwith shockproof plastic handle,conical square pointatribut:
- Size: T40
- Size (mm): 6.65
- Dimension L1 (mm): 100
- Dimension L2 (mm): 200
- Senator Needle File Second Cut Assorted (Set Kikir Jarum)atribut:
- Overall Length (mm): 160
- Standards Met: BS 498:1990
- Type of Cut: Cut 2
- Mitutoyo DIGITAL INDICATOR ID-N/B (Indikator Dial Stroke Panjang)Deskripsi:The Mitutoyo ABS ID-N Series digital indicator features a slim body that rotates up to 180 degrees for taking measurements from different directions. The 35mm-wide body provides measurements in tight, restricted spaces where standard gage graduations are difficult to read. The ID-N indicator measures linear distances up to 5mm (metric only) or 12.7mm/.5” (Inch/Metric model), and some models have a selectable resolution and accuracy of up to +/-0.003mm/.00012”.atribut:
- Units: Metric
- Max Range (mm): 5
- Resolution (mm): 0.01
- Accuracy (mm): ±0.02
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 7000 hours under normal use
- Display: LCD
- IP Rating: IP66
- ISO/JIS Type: Yes
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Maximum Response Speed: Unlimited
- Mitutoyo Part Number: ID-N1012
- Optional Accessories: 238774, 21EZA105, 21EZA145, 21EAA194, 21EAA190, 21EAA210, 21EAA211, 02ACA376
- SPC Output: Yes
- Stem Diameter (mm): 8
- Technology: Digimatic
- Thread Type: M2.5x0.45
- Mitutoyo DIGITAL INDICATOR 12.7/0.01MM 543-400 (Indikator Dial Stroke Panjang)Deskripsi:The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.atribut:
- Units: Metric
- Max Range (mm): 12.7
- Resolution (mm): 0.01
- Accuracy (mm): ±0.02
- Back Type: Lug Back
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 7000 hours under normal use
- Display: LCD
- ISO/JIS Type: Yes
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Measuring Force (N): 0.9 or less
- Mitutoyo Part Number: ID-C1012X
- Optional Accessories: 905338, 905409, 540774, 21EZA198, 21EZA105
- Stem Diameter (mm): 8
- Thread Type: M2.5x0.45
- Mitutoyo 543 Series Digimatic Indicator (Indikator Dial Stroke Panjang)Deskripsi:Function : - Zero set function (INC length measurement system) - Preset function (ABS measurement origin setting) - Direction switching function - Tolerance judgment function - Error alert - Data output function - Display rotation function (330 degrees)atribut:
- Minimum display amount (mm): 0.0005/0.001 switching
Daftar Harga mitutoyo digital dial indicator Terbaru October 2026
| Mitutoyo Digital Indicator | Rp2.299.900 |
| Mitutoyo DIGITAL INDICATOR ABS 25/0.01MM 575-121 (Indikator Dial Stroke Panjang) | Rp2.999.900 |
| Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan) | Rp4.299.900 |
| Mitutoyo 543 Series ABS Digimatic Indicator ID-CX (Indikator Dial Stroke Panjang) | Rp5.299.900 |
| Mitutoyo Digitmatic Indicator (Indikator Dial Stroke Panjang) | Rp1.799.900 |
| Mitutoyo Digimatic Indicator (Indikator Dial Stroke Panjang) | Rp2.799.900 |
| Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang) | Rp3.399.900 |
| Mitutoyo Digital Indicator & Set (Alat Ukur Ketebalan) | Rp4.299.900 |
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp21.900 |
| Insize Digital Bore Gauge for Small Holes | Rp8.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/1qP106117062-2.jpg)
/2eP106104086-2.jpg)
/e7P103933511-2.jpg)
/crP110031459-1.jpg)
/ofP106566879-8.jpg)
/ieP106102662-5.jpg)
/13P109329039-1.jpg)
/P102944578-1.jpg)

/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/muP106117822-1.jpg)
/P102944561-1.jpg)


/7cP102142264-5.jpg)
/gpP106109601-1.jpg)
/5mP106117202-1.jpg)
/dyP103933502-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)